Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL47R
Zoro # G9435933
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL47R
- Zoro # G9435933
- UPC # 88748104176
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | With Corner Holes |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous When Wet 4 Dot Placard Sign |
Description
Dangerous When Wet 4 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLYING FISHERMAN Flying Fisherman 7756GAG Small & Medium Slack Tide Polarized Sunglasses; Granite Frame with Amber-Green Mirror Lens (7756GAG)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- MCR SAFETY Inspection Gloves, L, PK12 (8700L)
- DUKE CANNON Cold Shower White Cooling Towel 60 pk, 60PK (COLDSHOWERTOWER)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Combustible 3 Dot Placard Sign, Material: Unrippable Vinyl (DL9UV)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- Nmc Safety Labels