Shop All Identification Labels
Nmc
Dangerous When Wet 4 Dot Placard Sign
Mfr # DL47PR
Zoro # G9435979
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL47PR
- Zoro # G9435979
- UPC # 88748112992
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | White on Blue |
Legend/Background Color | Blue |
Item | Dangerous When Wet 4 Dot Placard Sign |
Description
Dangerous When Wet 4 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- ILC DOVER Combination Cartridge/Filter, OV, AG, HEPA, Magenta, Yellow, 3 PK, NIOSH TC-23C-2537 (S-4012)
- BOSS BOOT 17"" RUBBER YLW SZ16 (2KP448116)
- NMC Diesel Fuel Laminated Label (M728LP)
- NMC Explosive 1.3F 1 Label, Pk25 (DL96AP)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- Nmc Safety Labels