Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Propane Gas Sign, D84RB
Mfr # D84RB
Zoro # G9432442
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend PROPANE GAS
- Width 14 in
- Height 10 in
Product Information
- Brand Nmc
- MFR # D84RB
- Zoro # G9432442
- UPC # 887481037462
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Propane Gas Sign |
Header | DANGER |
Legend | PROPANE GAS |
Sign Material | Rigid Plastic |
Description
Danger Propane Gas Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6500S)
- TALON TRAX 11 Men's Steel (4T283)
- PICKARDT Steel Hand Stamp UKCA Logo, 15/32" (PIC-UKCA-8)
- NMC Danger Flammable Keep Fire Away Sign, D417RB (D417RB)
- NMC Danger, Flammable, DGA72PB (DGA72PB)
- NMC Hazardous Waste Handle W/Care (HW19)
- NMC Danger Chemical Storage Sign - Bilingual, ESD239AB (ESD239AB)
- NMC Sign, Notc Cylindr Must Be Ch At All, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (N49AP)
- NMC Warning This Area Contains Chemicals California Proposition 65, CP8R (CP8R)
- NMC Hazardous Materials Classification Sign Spanish, SPHMC8P (SPHMC8P)
- Nmc Signs