Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Poison Gas Sign, D82P
Mfr # D82P
Zoro # G9432101
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend POISON GAS
- Height 7 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # D82P
- Zoro # G9432101
- UPC # 887481037370
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Poison Gas Sign |
Header | DANGER |
Legend | POISON GAS |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Poison Gas Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYE SUPPLY Size 9.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- CALLOWAY MILLS Black, 18 W x 30 L (153801830)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- NMC Danger Poison Gas Sign, D82PB (D82PB)
- NMC Danger Chemical Storage Area Sign, D239R (D239R)
- NMC Formaldehyde May Cause Cancer Sign - Bilingual, ESD30EB (ESD30EB)
- NMC Caution Acid Sign, C409RB (C409RB)
- NMC Danger Lead Work Area Sign, D36PB (D36PB)
- NMC Danger Explosives Keep Away Sign, D522RB (D522RB)
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- Nmc Signs