Shop All No Smoking Signs
Nmc
Danger No Smoking Oxygen In Use Sign, D99PB
Mfr # D99PB
Zoro # G9430038
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Legend NO SMOKING OXYGEN IN USE
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # D99PB
- Zoro # G9430038
- UPC # 887481037745
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger No Smoking Oxygen In Use Sign |
Header | DANGER |
Legend | NO SMOKING OXYGEN IN USE |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger No Smoking Oxygen In Use Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19451)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, S (7783P100S)
- NMC Danger No Smoking Oxygen In Use Sign, D99R (D99R)
- NMC Danger No Smoking Sign, D79AB (D79AB)
- NMC Caution No Smoking In This Area Sign, C360PB (C360PB)
- NMC No Smoking Sign, VS19R (VS19R)
- NMC No Smoking Sign, FMORB (FMORB)
- NMC Danger No Smoking Matches Or Open Flames Label, Pk5, D217AP (D217AP)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking W/ Symbol, 10in X 7in Decal, 7" W, 10" L, Bilingual Spanish (OS-DS-D-710-VS-1540)
- Nmc Signs