Shop All Facility Signs
Nmc
Danger Men Working Below Sign - Bilingual, ESD675RB
Mfr # ESD675RB
Zoro # G9428723
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Legend MEN WORKING BELOW
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Size 14 in x 10 in
Product Information
- Brand Nmc
- MFR # ESD675RB
- Zoro # G9428723
- UPC # 887481048215
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 14 in x 10 in |
Details
Item | Danger Men Working Below Sign - Bilingua |
Header | DANGER |
Legend | MEN WORKING BELOW |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Danger Men Working Below Sign - Bilingua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- BDG Poly-Cotton Glove, X-Large, PR (10-1-367FD-XL)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- NMC Handicapped Entrance New York Braille Sign, ADA181WBK (ADA181WBK)
- NMC Ladder Walk On Sign, WFS45 (WFS45)
- NMC Men (W/Graphic), 7X7, Ps Vinyl, S27P (S27P)
- NMC Elevator Engraved Sign, EN11BK (EN11BK)
- NMC Notice Non-Potable Water Sign - Bilingual, ESN50AB (ESN50AB)
- NMC Authorized Personnel Only Sign, M38A (M38A)
- SIGNMISSION OSHA Notice, 5" Height, Dress Pants Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-11543)
- Nmc Facility Signs