Shop All Electrical Hazard Signs
Nmc
Danger Lock Out Electrical Switches Sign - Bilingual, ESD679RB
Mfr # ESD679RB
Zoro # G9427658
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Legend LOCK OUT ELECTRICAL SWITCHES BEFORE
- Width 10 in
- Height 14 in
Product Information
- Brand Nmc
- MFR # ESD679RB
- Zoro # G9427658
- UPC # 887481048338
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Lock Out Electrical Switches Sign |
Header | DANGER |
Legend | LOCK OUT ELECTRICAL SWITCHES BEFORE |
Sign Material | Rigid Plastic |
Description
Danger Lock Out Electrical Switches Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- IMPACT PRODUCTS English/Spanish Wet Floor Sign, 24.6" Height, 1" Width, Rectangular, English; Spanish (IMP9152W)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- PIONEER Ladies Mesh Back Vest, Pink, Small (V1021840U-S)
- NMC DANGER, 13,200 VOLTS, 10X14, .040 ALUM (D473AB)
- NMC Danger Electrical Hazard Sign, D225R (D225R)
- NMC Caution Electrical Current Keep Away Sign, C473PB (C473PB)
- NMC Danger Overhead Power Lines, DGA89R (DGA89R)
- NMC Danger Hand Hazard Turn Off Power Sign, D283R (D283R)
- NMC Safety Signs - Danger High Voltage Keep Out - Rigid Plastic 7"H X 10"W (D139R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479T59 (479T59)
- Nmc Signs