Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Kerosene Sign, D334R
Mfr # D334R
Zoro # G9426958
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend KEROSENE
- Width 10 in
- Height 7 in
Product Information
- Brand Nmc
- MFR # D334R
- Zoro # G9426958
- UPC # 887481025933
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Kerosene Sign |
Header | DANGER |
Legend | KEROSENE |
Sign Material | Rigid Plastic |
Description
Danger Kerosene Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ROADPRO Hose End Kit (RP70314)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- NMC Danger Kerosene Sign, D334P (D334P)
- NMC Danger Corrosive Avoid Contact With Eyes And Skin Sign, DGA3R (DGA3R)
- NMC Formaldehyde May Cause Cancer, SPD30R (SPD30R)
- NMC Biohazard Peligro Biologico Bilingual W/Graphic Label (S91P)
- NMC Danger Flammable Sign, SA103R (SA103R)
- NMC Danger Hazardous Waste Storage Area Sign, D442P (D442P)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- Nmc Signs