Shop All Safety Tags & Identification
Nmc
Danger High Voltage Within Keep Out Sign
Mfr # D556RB
Zoro # G9425390
original price:
$9.86
6% off
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # D556RB
- Zoro # G9425390
- UPC # 88748103332
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Within Keep Out Sign |
Header | DANGER |
Legend | HIGH VOLTAGE WITHIN KEEP OUT |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Within Keep Out Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- EDGE EYEWEAR Polarized Safety Glasses, Aqua Precision Blue Mirror Polarized (TSDKAP218-G2)
- AURALEX ACOUSTICS Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- NMC Danger High Voltage Inside Sign (D290R)
- NMC Danger High Voltage Turn Power Off Sign (D555RB)
- NMC Danger High Voltage Sign (D617RB)
- NMC Danger High Voltage Overhead Sign (D553AB)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47TB)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk10 (DL150BTB10)
- NMC Caution Do Not Operate Tag, Pk25 (RPT174ST)
- Nmc Lockout Tagout