Shop All Safety Tags & Identification
Nmc
Danger High Voltage Within Keep Out Sign
Mfr # D556PB
Zoro # G9425409
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Height 10 in
- Width 14 in
- Indoor/Outdoor Usage Indoor
Product Information
- Brand Nmc
- MFR # D556PB
- Zoro # G9425409
- UPC # 88748103331
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Within Keep Out Sign |
Header | DANGER |
Legend | HIGH VOLTAGE WITHIN KEEP OUT |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Danger High Voltage Within Keep Out Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB9)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801V)
- 3M PELTOR Behind-the-Neck Ear Muffs, 21 dB, Peltor Optime 95, Black/Beige (8062)
- NMC Danger High Voltage Turn Power Off Sign (D555PB)
- NMC Danger High Voltage Overhead Sign (D553PB)
- NMC Do Not Climb Over This Enclo.. Sign (D498PB)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable (DL150BTB)
- NMC Danger High Voltage Keep Out Sign - Bilingual (ESD139PB)
- NMC Danger High Voltage Inside Sign (D290RB)
- NMC Use Lock-Out/Tag-Out Procedures Sign - Bilingual (M402PB)
- Nmc Lockout Tagout