Shop All Safety Tags & Identification
Nmc
Danger High Voltage Sign
Mfr # S11P
Zoro # G9424989
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Indoor/Outdoor Usage Indoor
- Material Pressure Sensitive Vinyl
- Legend DANGER HIGH VOLTAGE
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # S11P
- Zoro # G9424989
- UPC # 00887481082349
- Country of Origin United States
- Category Safety Tags & Identification
Details
Item | Danger High Voltage Sign |
Header | DANGER |
Indoor/Outdoor Usage | Indoor |
Material | Pressure Sensitive Vinyl |
Legend | DANGER HIGH VOLTAGE |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Danger High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Assy, Max Light, Anti-Fog (S38540)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 6in x 2in (B33-82-427)
- PARTNERS BRAND 100% Jersey Cotton Gloves, Large, Black, 12 Pairs/Case (GLV1012L)
- NMC Fuel Oil 3 Dot Placard Sign (DL100TB)
- NMC Danger Do Not Throw Switch Men At Work On Circuit Tag, Pk25 (RPT14)
- NMC Corrosive 8 Dot Placard Sign, Pk50 (DL12TB50)
- NMC Danger High Voltage Do Not Enter This Enclosure Label, Pk5 (GD289AP)
- NMC Electrical Marker, 440 Volts, Pk25 (JL22009O)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- NMC RED TAG DISPOSAL, 7X10, RIGID PLASTIC (LN157R)
- Nmc Lockout Tagout