Shop All Safety Tags & Identification
Nmc
Danger High Voltage Sign
Mfr # GD49PB
Zoro # G9425013
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Glow Polyester
- Height 10 in
- Indoor/Outdoor Usage Indoor
- Operating Temp. Range Up to 178°F
Product Information
- Brand Nmc
- MFR # GD49PB
- Zoro # G9425013
- UPC # 88748105171
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Sign |
Header | DANGER |
Legend | HIGH VOLTAGE |
Material | Glow Polyester |
Indoor/Outdoor Usage | Indoor |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- VNM SIGNMAKER Desktop Label Printer, VNM SIGNMAKER Series, Multi-Color Capability (VNM8)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1496-RD_10X7 (U3-1496-RD_10X7)
- NMC Danger Electrical Lockout Type Class A & Class B Tag, Pk10 (JMTAG3)
- NMC Danger Do Not Operate Tag, Pk25 (LPT21)
- NMC Hazardous Waste Material Sto.. Sign (C508RB)
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26G)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- NMC Danger This Tag Must Not Be Removed By Anyone Except Tag, Pk25 (RPT86)
- NMC Dot Placard Sign, 1255 3 (DL137BTB)
- Nmc Lockout Tagout