Shop All Safety Tags & Identification
Nmc
Danger High Voltage Sign
Mfr # DGA10PB
Zoro # G9425059
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Width 10 in
- Indoor/Outdoor Usage Indoor
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # DGA10PB
- Zoro # G9425059
- UPC # 88748103868
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 14 in |
Width | 10 in |
Details
Item | Danger High Voltage Sign |
Header | DANGER |
Legend | HIGH VOLTAGE |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Danger High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Heavy Duty Posted Sign, Plastic, PK10, YP-1VP (YP-1VP)
- ERGODYNE 7141 L Lime Nitrile-Coated DIR Level 4 Cut-Resistant Gloves (17914)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, S, PR (32-105)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Coated Gloves, Black, 1 Dozen, L (34-844/L)
- NMC Danger High Voltage Inside Sign (D290P)
- NMC Danger High Voltage Inside Sign - Bilingual (ESD678PB)
- NMC Inhalation Hazard 6 Dot Placard Sign (DL135TB)
- NMC Dangerous When Wet 4 Dot Placard Sign, Pk10 (DL47TB10)
- NMC Danger Do Not Close, Pk10 (LOTAG39)
- NMC Danger High Voltage Sign (D444AB)
- NMC High Voltage Keep Away Sign (W139PB)
- Nmc Lockout Tagout