Shop All Safety Tags & Identification
Nmc
Danger High Voltage Keep Away Sign
Mfr # D443RB
Zoro # G9424462
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Product Information
- Brand Nmc
- MFR # D443RB
- Zoro # G9424462
- UPC # 887481028903
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Keep Away Sign |
Header | DANGER |
Legend | HIGH VOLTAGE KEEP AWAY |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Danger High Voltage Keep Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, M, 5-pk (TR5PBA-M-5PK)
- 3M Dual Cartridge Respirator Assembly 52P71, Organic Vapor/P95, Medium (52P71)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- NMC Danger High Voltage Sign - Bilingual (ESD49RB)
- NMC Large Format Danger High Voltage Overhead Sign (D553RD)
- NMC Danger High Voltage Underground Sign (D291R)
- NMC Red Tag 5S, Pk25 (RPT177)
- NMC Energy Isolation - Gravity Isolation Point, Pk10 (IST4216)
- NMC Danger Do Not Drink This Water Tag, Pk25 (RPT133G)
- BRADY Group Lockout Box, Heavy Duty Steel, Red (65040)
- Nmc Safety Tags & Identification