Shop All Safety Tags & Identification
Nmc
Danger High Voltage Inside Sign
Mfr # D290P
Zoro # G9424289
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Width 10 in
- Indoor/Outdoor Usage Indoor
- Operating Temp. Range Up to 178°F
Product Information
- Brand Nmc
- MFR # D290P
- Zoro # G9424289
- UPC # 887481024967
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger High Voltage Inside Sign |
Header | DANGER |
Legend | HIGH VOLTAGE INSIDE |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Inside Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- 5.11 Black Big Horn Jacket size XL (48026)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- NMC Danger High Voltage Inside Sign - Bilingual (ESD678PB)
- NMC Danger High Voltage Sign (DGA10PB)
- NMC Danger High Voltage Testing In Progress Sign (D554RB)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SVT1)
- NMC Electrical Marker, 440 Volts, Pk25 (JL22009O)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10 (DL46TB10)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT117AC)
- Nmc Lockout Tagout