Shop All Safety Tags & Identification
Nmc
Danger High Voltage Inside Sign - Bilingual
Mfr # ESD678PB
Zoro # G9424453
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Width 10 in
- Indoor/Outdoor Usage Indoor
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # ESD678PB
- Zoro # G9424453
- UPC # 88748104829
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 14 in |
Width | 10 in |
Details
Item | Danger High Voltage Inside Sign,Bilingu |
Header | DANGER |
Legend | HIGH VOLTAGE INSIDE |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Danger High Voltage Inside Sign,Bilingu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- MCR SAFETY NitriShield 6032, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 1000 PK (6032L)
- SIGNMISSION OSHA Sign, Sauna Reduce Risk Of Overheating, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-SI-P-710-L-11450)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- NMC Danger High Voltage Sign (DGA10PB)
- NMC Danger High Voltage Inside Sign (D290P)
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Pk10 (DL35TB10)
- NMC Danger Do Not Operate Tag, Pk25 (LPT21)
- NMC Danger Do Not Operate This Lock/Tag May Only Be Removed By Tag, Pk25 (LLT2)
- NMC Valve Tags, Brass040 Numbered 76 -100 (SBT100)
- Nmc Safety Tags & Identification