Shop All Safety Tags & Identification
Nmc
Danger High Voltage Authorized Personnel Only Sign
Mfr # D647A
Zoro # G9424173
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Material Aluminum
- Height 7 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # D647A
- Zoro # G9424173
- UPC # 88748103614
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger High Voltage Authorized Personnel |
Header | DANGER |
Legend | HIGH VOLTAGE AUTHORIZED PERSONNEL ONLY |
Material | Aluminum |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 150°F |
Description
Danger High Voltage Authorized Personnel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Apron, 9oz Green, 36 in. Length (PWGFRA36)
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1368-RD_10X7 (U5-1368-RD_10X7)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- NMC Danger High Voltage Above Sign - Bilingual (D550A)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- NMC Danger High Voltage Overhead Sign (D553AB)
- NMC Poison 6 Dot Placard Sign, Pk100 (DL8TB100)
- NMC Danger Do Not Open Tag, Pk25 (LOTAG9ST)
- NMC Danger High Voltage Keep Out Sign - Bilingual (ESD139RB)
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- Nmc Lockout Tagout