Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Hazardous Waste Sign, D140PB
Mfr # D140PB
Zoro # G9423701
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend HAZARDOUS WASTE
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # D140PB
- Zoro # G9423701
- UPC # 887481021867
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Hazardous Waste Sign |
Header | DANGER |
Legend | HAZARDOUS WASTE |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Hazardous Waste Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 6, 1 PR (STACXPURT)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- SIGNMISSION OSHA Danger Sign, Overhead Door Crush Hazard, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1720)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87151)
- NMC Danger, Hydrogen, 7X10, Rigid Plastic, D447R (D447R)
- NMC Contains Cadmium May Cause Cancer, D29RC (D29RC)
- NMC Danger Liquid Petroleum Gas Sign, D576AB (D576AB)
- NMC Inorganic Arsenic May Cause, SPD32RD (SPD32RD)
- NMC Danger Chemical Storage Area Sign, D240RB (D240RB)
- NMC Explosives Keep Out Sign, D436PB (D436PB)
- NMC Danger Diesel Fuel Sign, D427RB (D427RB)
- Nmc Chemical, Gas & Hazardous Material Signs