Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Hazardous Chemicals Sign - Bilingual, ESD95PC
Mfr # ESD95PC
Zoro # G0296640
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend PELIGRO ASBESTO PELIGRO DE DANGER ASBEST
- Width 14 in
- Height 20 in
Product Information
- Brand Nmc
- MFR # ESD95PC
- Zoro # G0296640
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Danger Hazardous Chemicals Sign,Bilingua |
Header | DANGER |
Legend | PELIGRO ASBESTO PELIGRO DE DANGER ASBEST |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Hazardous Chemicals Sign,Bilingua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- NMC Danger Pesticide Storage Sign, D160PB (D160PB)
- NMC Hazardous Materials Classification Sign Spanish, SPHMC14P (SPHMC14P)
- NMC Danger Poison Sing, D601RB (D601RB)
- NMC Danger Gasoline Sign, D40PB (D40PB)
- NMC Hazmat Labels, Pk5 (M750AP)
- NMC Danger H2S May Be Present Sign, D282A (D282A)
- SIGNMISSION Sign, 14" H, 10" W, Aluminum, Hazardous Noise Area Sign With Symbol, Portrait, 1014-V-13322 (OS-NS-A-1014-V-13322)
- Nmc Signs