Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Hazard Equipment Sign, D268PB
Mfr # D268PB
Zoro # G0296385
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY
- Height 10 in
Product Information
- Brand Nmc
- MFR # D268PB
- Zoro # G0296385
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Hazard Equipment Sign |
Header | DANGER |
Legend | ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Hazard Equipment Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Al, PK25 (TUF-EYE)
- NMC Danger Hazard Equipment Sign, D268R (D268R)
- NMC Danger Hazard Equipment Sign, D268RB (D268RB)
- NMC Danger Hazard Equipment Sign, D268A (D268A)
- NMC Danger Oxygen Sign, D98RB (D98RB)
- NMC Danger Gas Sign, D540RB (D540RB)
- NMC Warning This Area Contains Lead California Proposition 65, CP10P (CP10P)
- NMC Biohazard Dispose Of Properly Sign, S92P (S92P)
- Nmc Signs