Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger H2S May Be Present Sign, D282A
Mfr # D282A
Zoro # G0295959
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend H2S MAY BE PRESENT
- Height 7 in
Product Information
- Brand Nmc
- MFR # D282A
- Zoro # G0295959
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger H2S May Be Present Sign |
Header | DANGER |
Legend | H2S MAY BE PRESENT |
Sign Material | Aluminum |
Description
Danger H2S May Be Present Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- HARDLINE PRODUCTS Number 5 Decal, 3" White Vinyl, PK10 (3SCWP5)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- NMC Danger H2S May Be Present Sign, D282P (D282P)
- NMC Danger H2S May Be Present Sign, D282AB (D282AB)
- NMC Danger Oxygen Sign, D98P (D98P)
- NMC Danger Flammable Gas Sign, D276P (D276P)
- NMC Danger Diesel Sign, D127R (D127R)
- NMC Crystalline Silica, D701R (D701R)
- NMC Lead Work Area May Cause Cancer Sign - Bilingual, ESD26AB (ESD26AB)
- Nmc Chemical, Gas & Hazardous Material Signs