Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable Liquids Sign, D38P
Mfr # D38P
Zoro # G0294391
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE LIQUIDS
- Height 7 in
Product Information
- Brand Nmc
- MFR # D38P
- Zoro # G0294391
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Flammable Liquids Sign |
Header | DANGER |
Legend | FLAMMABLE LIQUIDS |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Flammable Liquids Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- PLASTICADE Barricade, Type II, 8", HIP (105G-T8HIPB8HIP)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- NMC Danger Flammable Liquids Sign, D38A (D38A)
- NMC Danger Flammable No Matches Or Open Lights Sign, DGA44RB (DGA44RB)
- NMC Danger Argon Sign, D476AB (D476AB)
- NMC Benzene May Cause Cancer Highly, D27R (D27R)
- NMC Biohazard Consumables Prohibited In Area Sign, SA186R (SA186R)
- NMC Danger Lead Work Area Sign, D26PD (D26PD)
- NMC Danger Diesel Fuel Sign, D644AB (D644AB)
- Nmc Chemical, Gas & Hazardous Material Signs