Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable Liquids Sign, D38A
Mfr # D38A
Zoro # G0294461
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE LIQUIDS
- Height 7 in
Product Information
- Brand Nmc
- MFR # D38A
- Zoro # G0294461
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Flammable Liquids Sign |
Header | DANGER |
Legend | FLAMMABLE LIQUIDS |
Sign Material | Aluminum |
Description
Danger Flammable Liquids Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 9 ft. Black Belt (M630D-BK-BK-90)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- NMC Danger Flammable Liquids Sign, D38P (D38P)
- NMC Danger Poison Sign - Bilingual, ESD463RB (ESD463RB)
- NMC Formaldehyde May Cause Cancer, D30RC (D30RC)
- NMC Caution Keep All Cylinders Chained Sign, C530PB (C530PB)
- NMC Hydrogen Sign, D447P (D447P)
- NMC Danger Lead Work Area Sign, D26PD (D26PD)
- NMC Danger Benzene Sign, D480RB (D480RB)
- Nmc Signs