Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable Keep Fire Away Sign, D417A
Mfr # D417A
Zoro # G0294321
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE KEEP FIRE AWAY
- Height 7 in
Product Information
- Brand Nmc
- MFR # D417A
- Zoro # G0294321
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Flammable Keep Fire Away Sign |
Header | DANGER |
Legend | FLAMMABLE KEEP FIRE AWAY |
Sign Material | Aluminum |
Description
Danger Flammable Keep Fire Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Diamond Plate, 5 ft x 3 ft, 1/2 in Thick, Black, PVC Foam (419S0035BL)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Aluminum, Wrist Band Required To Enter & Use Pool Sign, Landscape (OS-NS-A-710-L-19074)
- BDG VF, Leather Glves, Safety, L, 55LC58, PR (30-1-1008Y-K)
- BW TECHNOLOGIES Replacement Main PCB, Front Yellow Cover (MCXL-FC1)
- NMC Danger Flammable Keep Fire Away Sign, D417RB (D417RB)
- NMC Danger Flammable Keep Fire Away Sign, D417R (D417R)
- NMC Danger Acid Sign, D5R (D5R)
- NMC Contains Cadmium May Cause Cancer, SPD29RB (SPD29RB)
- NMC Cadmium May Cause Cancer Causes Sign - Bilingual, ESD28PC (ESD28PC)
- NMC Biohazard Caution Biological Hazard Sign, SA52P (SA52P)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Battery Room Contains Lead-Acid, Landscape (OS-DS-P-1014-L-1910)
- Nmc Chemical, Gas & Hazardous Material Signs