Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Flammable Gas Sign, D276R
Mfr # D276R
Zoro # G0294023
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend FLAMMABLE GAS
- Height 7 in
Product Information
- Brand Nmc
- MFR # D276R
- Zoro # G0294023
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Flammable Gas Sign |
Header | DANGER |
Legend | FLAMMABLE GAS |
Sign Material | Rigid Plastic |
Description
Danger Flammable Gas Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Reader Glasses, +1.5 Diopter, Clear (40187)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- NMC Danger Flammable Gas Sign, D276RB (D276RB)
- NMC Danger Flammable Gas Sign, D276P (D276P)
- NMC Sign, Notc Cylindr Must Be Ch At All, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (N49AP)
- NMC Danger Gasoline Sign, D40RB (D40RB)
- NMC Danger Flammable Keep Flames And Heat Away Sign, D532RB (D532RB)
- NMC Danger Kerosene Sign, D334P (D334P)
- NMC Inorganic Arsenic May Cause, ESD32RB (ESD32RB)
- Nmc Chemical, Gas & Hazardous Material Signs