Shop All Electrical Hazard Signs
Nmc
Danger Do Not Watch The Arc Sign, D432PB
Mfr # D432PB
Zoro # G0291871
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend DO NOT WATCH ARC WHELDER AT WORK THE LIGHT WAY BLIND YOU
- Height 10 in
Product Information
- Brand Nmc
- MFR # D432PB
- Zoro # G0291871
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Do Not Watch The Arc Sign |
Header | DANGER |
Legend | DO NOT WATCH ARC WHELDER AT WORK THE LIGHT WAY BLIND YOU |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Do Not Watch The Arc Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Black, Plain, PR (75108/11)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (20GZ59)
- NMC Danger Do Not Watch The Arc Sign, D432P (D432P)
- NMC Caution Battery Charging Station Sign, C386A (C386A)
- NMC Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533PB (C533PB)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225PC (ESD225PC)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA35AP (WGA35AP)
- NMC Danger Battery Charging Area Sign, D133R (D133R)
- NMC Safety Signs - Danger High Voltage - Vinyl 10"H X 14"W (D49PB)
- Nmc Electrical Hazard Signs