Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Diesel Fuel Sign, D427A
Mfr # D427A
Zoro # G0288624
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend DIESEL FUEL
Product Information
- Brand Nmc
- MFR # D427A
- Zoro # G0288624
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Diesel Fuel Sign |
Header | DANGER |
Legend | DIESEL FUEL |
Sign Material | Aluminum |
Description
Danger Diesel Fuel Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, L, PR (EXO-MIGB-04-L)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- NMC Danger Diesel Fuel Sign, D427PB (D427PB)
- NMC Danger Diesel Fuel Sign, D644RB (D644RB)
- NMC Caution Chemical Waste Storage Area Sign, CGA21PB (CGA21PB)
- NMC Formaldehyde May Cause Cancer Sign - Bilingual, ESD30P (ESD30P)
- NMC Danger Flammable Keep Fire Away Sign, D417R (D417R)
- NMC Warning Detectable Amounts Of Chemicals California Proposition 65, CP7P (CP7P)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4R (EGA4R)
- Nmc Signs