Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Diesel Fuel Sign - Bilingual, ESD427RC
Mfr # ESD427RC
Zoro # G0289053
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend DIESEL FUEL BILINGUAL
- Height 20 in
- Sign Material Rigid Plastic
Product Information
- Brand Nmc
- MFR # ESD427RC
- Zoro # G0289053
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Item | Danger Diesel Fuel Sign,Bilingual |
Header | DANGER |
Legend | DIESEL FUEL BILINGUAL |
Sign Material | Rigid Plastic |
Description
Danger Diesel Fuel Sign,Bilingual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT MAXIMUM LITE Disposable Foam Ear Plugs, Contoured-T Shape, 30, Green, 5 PK (LPF-5-30)
- OAKLEY POLARIZED SUNGLS MT BLK (OO9188-7359)
- TIMBERLAND PRO Size 8.5 Women's 6 in Work Boot Steel Work Boot, Wheat (TB0A2QVU231)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- NMC Danger Explosive Sign, D518PB (D518PB)
- NMC Danger Hydrochloric Acid Sign, D446AB (D446AB)
- NMC Danger Pesticides Keep Out - Bilingual Sign (DPSA1AC)
- NMC Asbestos May Cause Cancer Causes…, D22EB (D22EB)
- NMC Caution Keep All Cylinders Chained Sign - Bilingual, ESC530AB (ESC530AB)
- NMC Danger Benzene May Cause Cancer Sign, D27A (D27A)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- Nmc Chemical, Gas & Hazardous Material Signs