Shop All Facility Signs
Nmc
Danger Close Clearance Sign, D423RB
Mfr # D423RB
Zoro # G0285562
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Legend CLOSE CLEARANCE
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Mounting Yes
Product Information
- Brand Nmc
- MFR # D423RB
- Zoro # G0285562
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 14 in |
Details
Item | Danger Close Clearance Sign |
Header | DANGER |
Legend | CLOSE CLEARANCE |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Danger Close Clearance Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (469U89)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8945)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- NMC Digital/Magnetic Scoreboard, Pk10, MNS1 (MNS1)
- NMC Alarm On Off Engraved Office Occupancy Sign, EN308R (EN308R)
- NMC Danger Non-Potable Water Sign, D307A (D307A)
- NMC Spill Station 2-View Sign, TV20 (TV20)
- NMC Men Braille Sign, ADA1WBK (ADA1WBK)
- NMC Danger Men Working Above Sign, D125AB (D125AB)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10 (LCU6-0078-ED_14x10)
- Nmc Signs