Shop All Identification Labels
Nmc
Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl
Mfr # D24PC
Zoro # G0283779
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Adhesive Backed Vinyl
- Width 20"
- Height 14"
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # D24PC
- Zoro # G0283779
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 20" |
Height | 14" |
Details
Header | Danger |
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Danger Asbestos May Cause Cancer Sign |
Description
Danger Asbestos May Cause Cancer Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1019-RD_14X10 (U1-1019-RD_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1847-RD_14X10 (U3-1847-RD_14X10)
- WOLVERINE 8-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL84BPR)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC (DL97BUV)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- Nmc Safety Labels