Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Acid Sign, D5R
Mfr # D5R
Zoro # G0283024
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ACID
- Height 7 in
Product Information
- Brand Nmc
- MFR # D5R
- Zoro # G0283024
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Acid Sign |
Header | DANGER |
Legend | ACID |
Sign Material | Rigid Plastic |
Description
Danger Acid Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 2"H Adhesive-Back Nameplate, PK10 (199607)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-162/M)
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- NMC Danger Acid Sign, D5PB (D5PB)
- NMC Danger Acid Sign, D5A (D5A)
- NMC Danger Hazard Equipment Sign, D268RB (D268RB)
- NMC Eye Wash Station Sign - Bilingual, M736AB (M736AB)
- NMC Danger Chemical Storage Area Sign, D240PB (D240PB)
- NMC Danger Hydrochloric Acid Sign, D446AB (D446AB)
- NMC Hazardous Materials Classification Sign, HMC8P (HMC8P)
- Nmc Signs