Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Dancer Acid Sign, DGA34RB
Mfr # DGA34RB
Zoro # G0283219
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ACID
- Width 10 in
- Height 14 in
- Sign Material Rigid Plastic
Product Information
- Brand Nmc
- MFR # DGA34RB
- Zoro # G0283219
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Dancer Acid Sign |
Header | DANGER |
Legend | ACID |
Sign Material | Rigid Plastic |
Description
Dancer Acid Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- COTTAGE Multi Use Dispenser, 19-1/2 In. W, Acrylic (CPPS061000)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- NMC Danger Flammable Materials Sign, D39R (D39R)
- NMC Clothing Contaminated With Lead Sign, C437RB (C437RB)
- NMC Asbestos Dust Hazard Paper Sign, Pk100 (D295)
- NMC Caution Chemical Storage Area Sign, C126A (C126A)
- NMC Danger Combustible Sign, D660RB (D660RB)
- NMC Warning Detectable Amounts Of California Proposition 65, CP11RB (CP11RB)
- CONDOR Danger Sign, 10" Wx7" H, 0.032" Thickness, 478D99 (478D99)
- Nmc Signs