Shop All Safety Banners and Posters
Nmc
CPR Guidelines Poster
Mfr # DL100R
Zoro # G0282729
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Height 10-3/4 in
- Width 10-3/4 in
- Operating Temp. Range Up to 183°F
- Indoor/Outdoor Usage Indoor/Outdoor
Product Information
- Brand Nmc
- MFR # DL100R
- Zoro # G0282729
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Cpr Guidelines Poster |
Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Cpr Guidelines Poster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MUG-02-S)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW09)
- NMC Your Health Matters To Someone Scoreboard (DSB66)
- NMC Zero Accidents Banner (BT541)
- NMC Do Your Part Banner (BT39)
- NMC Fire Extinguisher Safety Poster Spanish (SPPST003)
- NMC Zero Is Our Goal Insight Digital Scoreboard (DSB852)
- NMC American Pride…Company Pride Banner (BT534)
- NMC COVID-19 Symptoms Poster (PST143CSP)
- Nmc Safety Banners and Posters