Shop All Safety Banners and Posters
Nmc
COVID-19 Protect Yourself Poster
Mfr # PST141
Zoro # G7928497
product price: $29.95
/pk 5, $5.99/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytag
- Height 18 in
- Width 24 in
Product Information
- Brand Nmc
- MFR # PST141
- Zoro # G7928497
- UPC # 88748115577
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Material | Polytag |
Description
COVID-19 Protect Yourself Poster, Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676-VEND)
- 3M Hlf Msk Resp 7501, S, Chem Cart, AG, PK2 (3PB39-3AG78)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Indoor/Outdoor Lens, (LOKI-AFAS)
- NMC Be Careful Banner (BT520)
- NMC Do Your Part Banner (BT39)
- NMC This Department Has Worked Digital / Magnetic Scoreboard (DSB61)
- NMC This Company Has Worked Digital/Magnetic Scoreboard (DSB62)
- NMC Lift With Ease Bend With Knees Banner (BT526)
- NMC Sp COVID-19 Protect Yourself Banner (SPBT561)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124527L)
- Nmc Safety Banners and Posters