Shop All Safety Tags & Identification
Nmc
Corrosive 8 Dot Placard Sign, Pk50
Mfr # DL12TB50
Zoro # G0281782
product price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Language English
Product Information
- Brand Nmc
- MFR # DL12TB50
- Zoro # G0281782
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Corrosive 8 Dot,Placard Sign,PK50 |
Legend | Corrosive |
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Language | English |
Tag Color | Black on White |
Format | Message and Graphic |
UV Resistant | Yes |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Description
Corrosive 8 Dot,Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (1610-021-110)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, L, 50PP57, PR (KV350L-09-V)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Light Brown Belt (WM300B-LBN100)
- NMC Corrosive 8 Dot Placard Sign (DL12TB)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign (DL125TB)
- NMC Caution Barricade Tag Potential Hazard Tag, Pk25 (RPT166G)
- NMC Danger Lock-Out Tag-Out Power Before Use Label, Pk5 (D303AP)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34G)
- NMC Danger High Voltage Do Not Enter This Enclosure Label, Pk5 (GD289AP)
- NMC Electrical Lockout Pouch (BLOK3)
- Nmc Lockout Tagout