Shop All Identification Labels
Nmc
Confined Space Trained Hard Hat Label, Pk25
Mfr # HH142
Zoro # G0280924
product price: $26.79
/pk 25, $1.07/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Confined Space Awareness
- Language English
Product Information
- Brand Nmc
- MFR # HH142
- Zoro # G0280924
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Confined Space Awareness |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Confined Space Trained |
Background Color | Black and Red on White |
Legend/Background Color | Black, Red |
Item | Confned Space Traned Hard Hat Label,PK25 |
Description
Confned Space Traned Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- JACKSON SAFETY Acetate Face Shield 8x15.5 MD GRN Reusable Face Protect (29053)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- VP RACING FUELS 3536 Motorsport Container, 5 gal Capacity, Polyethylene, Blue (3536-CA)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC (DL70BR)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Rigid Plastic (DL89R)
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- Nmc Safety Labels