Shop All Identification Labels
Nmc
Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White
Mfr # HH143R
Zoro # G0281134
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Confined Space Awareness
- Language English
Product Information
- Brand Nmc
- MFR # HH143R
- Zoro # G0281134
- UPC # 00887481112657
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Confined Space Awareness |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Confined Space Trained |
Background Color | Black and Red on White |
Legend/Background Color | Red |
Item | Confned Space Traned Hard Hat Label,PK25 |
Description
Confned Space Traned Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Supply Hose, For Supplied Air Respirators (30020-050)
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx3 In (363-2523061)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- NMC Energy Isolation - Rotating Isolation Point, Pk10, Width: 4" (ISL3417)
- NMC In Case Of Fire Break Glass Sign (M40P)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL133P)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- Nmc Identification Labels