Shop All Identification Labels
Nmc
Color Bar Nfpa Write-On Warning Label, Width: 1"
Mfr # WML4
Zoro # G0280373
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 1"
- Height 1"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # WML4
- Zoro # G0280373
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1" |
Height | 1" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | H - F - I - PP |
Background Color | Black, Blue, Red, Yellow, White |
Legend/Background Color | White, Blue, Red, Yellow |
Item | Color Bar Nfpa Write-On Warning Label |
Description
Color Bar Nfpa Write-On Warning Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0296)
- AURALEX ACOUSTICS Wall Insulation, 2 ft. W, 4 ft. L, PK6 (2MF24)
- OIL-DRI Spill Kit, Universal (L90667)
- ONYX Foam Flotation Cushion (110200-702-999-12)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Adhesive Backed Vinyl (DL81BP)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC (DL70BR)
- NMC No Exit Label, Pk5 (S7AP)
- NEVS Veterinary Physical Exam Label 2" x 3" White w/Red (VW-0093)
- Nmc Identification Labels