Shop All Identification Labels
Nmc
Chemical Id Label Spanish, Material: Rigid Plastic
Mfr # SPCI10R
Zoro # G0279789
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10"
- Height 14"
- Standards Osha
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # SPCI10R
- Zoro # G0279789
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 14" |
Details
Material | Rigid Plastic |
Standards | Osha |
Subject Matter | Hazard Communication |
Language | English, Spanish |
Shape | Rectangle |
Color | Black, White, Yellow |
Mounting Style | With Corner Holes |
Legend | Chemical ID Label |
Background Color | Black, Red, Yellow, White |
Item | Chemical Id Label Spanish |
Description
Chemical Id Label Spanish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, White/Red, 1 In. W, 90 ft. L (91426)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- HONEYWELL SERVUS Size 4 Men's Steel Rubber Boot, Black (75109/4)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Marine Pollutant Placard, Pk50, Material: vinyl (DL77UV50)
- NMC Dangerous Dot Placard Sign, Material: Rigid Plastic (DL17R)
- NMC Symbol Foam Installation Imo Label, IMO151R (IMO151R)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk100 (DL42BUV100)
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- Nmc Identification Labels