Shop All Identification Labels
Nmc
Certified Forklift Driver Label, Pk25, Width: 2"
Mfr # HH66R
Zoro # G0279612
product price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Forklift Safety
- Language English
Product Information
- Brand Nmc
- MFR # HH66R
- Zoro # G0279612
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Forklift Safety |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | Certified forklift Driver |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Certified Forklift Driver Label,PK25 |
Description
Certified Forklift Driver Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW103 M 110)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Target Organ Effective Label, Pk10 (HM46)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- NMC Acetylene Gas Cylinder Shoulder Label, Pk25 (CY101AP)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- Nmc Identification Labels