Shop All No Smoking Signs
Nmc
Caution No Smoking In This Area Sign, C360PB
Mfr # C360PB
Zoro # G0273909
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend NO SMOKING NO EATING NO DRINKING. . .
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # C360PB
- Zoro # G0273909
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution No Smoking In This Area Sign |
Header | CAUTION |
Legend | NO SMOKING NO EATING NO DRINKING. . . |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution No Smoking In This Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9.5 Steel 6-Inch Steel Toe Boot (P89586)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (475361)
- ZORO SELECT Arctic Flagging Tape, Yellow Glo, 150 ft (ARYG-200)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size M (8) (99-1-9779-8)
- NMC Danger Gasoline No Smoking Sign, D388P (D388P)
- NMC Danger Flammable Material No Smoking Sign, D438RB (D438RB)
- NMC Danger No Smoking Or E-Cigarettes, M953RB (M953RB)
- NMC Danger No Smoking Or Open Flame Sign, DGA53AB (DGA53AB)
- NMC Danger No Smoking Beyond This Point Sign, D587PB (D587PB)
- NMC Large Format Notice No Smoking Sign, N166AD (N166AD)
- NMC Danger Flammable No Smoking Sign, D663PB (D663PB)
- Nmc No Smoking Signs