Shop All No Smoking Signs
Nmc
Caution No Smoking In This Area Sign, C213PB
Mfr # C213PB
Zoro # G0273881
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend NO SMOKING IN THIS AREA
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Product Information
- Brand Nmc
- MFR # C213PB
- Zoro # G0273881
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution No Smoking In This Area Sign |
Header | CAUTION |
Legend | NO SMOKING IN THIS AREA |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution No Smoking In This Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (A010AA03)
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- NMC Large Format Notice No Smoking Sign, N166AD (N166AD)
- NMC Fuel Storage No Smoking, D279R (D279R)
- NMC Danger No Smoking Or E-Cigarettes, M953RB (M953RB)
- NMC Danger No Smoking On These Premises Sign, D308PB (D308PB)
- NMC Safety Signs - Danger No Smoking - Rigid Plastic 10"H X 14"W, D79RB**** (D79RB****)
- NMC No Smoking (Graphic) Ohio Sign, M708PB (M708PB)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- Nmc No Smoking Signs