Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Caution Lead Hazard Do Not Enter Sign, C173PB
Mfr # C173PB
Zoro # G0272253
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend LEAD HAZARD DO NOT ENTER UNLESS AUTHORIZED
- Width 14 in
- Height 10 in
Product Information
- Brand Nmc
- MFR # C173PB
- Zoro # G0272253
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Lead Hazard Do Not Enter Sign |
Header | CAUTION |
Legend | LEAD HAZARD DO NOT ENTER UNLESS AUTHORIZED |
Sign Material | Pressure Sensitive Vinyl |
Description
Caution Lead Hazard Do Not Enter Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- BRADY Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK (7340-3C-PK)
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- NMC Caution Lead Hazard Do Not Enter Sign, C173RB (C173RB)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467PB (ESD467PB)
- NMC Asbestos Cancer And Lung Disease Hazard, D95R (D95R)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Spanish, SPD22A (SPD22A)
- NMC Danger Propane Gas Sign, D84A (D84A)
- NMC Danger Flammable Liquids Sign, D38PB (D38PB)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33EB (SPD33EB)
- Nmc Signs