Shop All Electrical Hazard Signs
Nmc
Caution Keep Electrical Panel Area Clear For 36 Inches Sign, C533AB
Mfr # C533AB
Zoro # G0271885
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend KEEP ELECTRIC PANEL AREA CLEAR FOR 36 INCHES
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Product Information
- Brand Nmc
- MFR # C533AB
- Zoro # G0271885
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Keep Electrical Panel Area Clear |
Header | CAUTION |
Legend | KEEP ELECTRIC PANEL AREA CLEAR FOR 36 INCHES |
Sign Material | Aluminum |
Description
Caution Keep Electrical Panel Area Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE L Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- ACCUFORM BILINGUAL ANSI WARNING ARC FLASH FBLSPS370 (FBLSPS370)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- NMC Battery Charging Area Sign, C97AB (C97AB)
- NMC Danger Do Not Watch The Arc Sign, D31P (D31P)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- NMC Danger Overhead Power Lines, DGA89R (DGA89R)
- NMC Danger Do Not Watch The Arc Sign, D31PB (D31PB)
- NMC Danger Do Not Look At Electric Arc Sign, D503RB (D503RB)
- SIGNMISSION OSHA Danger Sign, 5" Height, 7" Width, Warning Dual Power Sources Photovoltaic System, Landscape (OS-DS-D-57-L-2304)
- Nmc Electrical Hazard Signs