Shop All Identification Labels
Nmc
Cargo Aircraft Only Label
Mfr # DL58AL
Zoro # G0264413
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4.7"
- Height 4.3"
- Subject Matter Shipping and Receiving
- Language English
Product Information
- Brand Nmc
- MFR # DL58AL
- Zoro # G0264413
- UPC # 00888975582000
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4.7" |
Height | 4.3" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping and Receiving |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Cargo Aircraft Only - Do Not Load in Passenger Aircraft |
Background Color | Black on Red |
Legend/Background Color | Red |
Item | Cargo Aircraft Only Label |
Description
Cargo Aircraft Only Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Surveyor Vest - Class 2, NFPA 70E, Mesh (8262FRZ)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 45lb. (057-50)
- CATO Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock (105-20 RRC-H)
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Unrippable Vinyl (DL81BUV)
- NMC Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl (DL185P25)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86793 (86793)
- Nmc Safety Labels