Shop All Identification Labels
Nmc
Carbon Dioxide Cylinder Shoulder Label, Pk25
Mfr # CY103AP
Zoro # G0264510
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5-1/4"
- Height 2"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # CY103AP
- Zoro # G0264510
- UPC # 00888975664157
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5-1/4" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Carbon Dioxide - Caution! - High Pressure - Non Flammable - Gas 2 |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Carbon Dioxide Cylindr Should Label,PK25 |
Description
Carbon Dioxide Cylindr Should Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Mini-Diamond Studded Top Antifatigue Mat 24 In W x 3 Ft L, 5/8 In (T17P0032BL)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- PIP 10" Chemical Resistant Gloves, PVC, L, 12PK (58-8650/L)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, XL, White, PK25, XL, White (2019)
- NMC Arc Flash Trained Hard Hat Label, Pk25, HH121 (HH121)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Write-On Nfpa Labels, Width: 2" (HMS12ALV)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 14" (D24PB)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl (DL61BP10)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NATIONAL CHECKING National Checking 3" Circle Use By Removable Labels, PK500 (RUB3R)
- Nmc Identification Labels