Shop All Identification Labels
Nmc
Blood Borne Pathogens Trained Label, Pk25
Mfr # HH64R
Zoro # G0263415
product price: $17.15
/pk 25, $0.69/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Product Information
- Brand Nmc
- MFR # HH64R
- Zoro # G0263415
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Accident Prevention |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Bloodborne Pathogens Trained |
Background Color | Red on White |
Legend/Background Color | Red |
Item | Blood Borne Pathogens Trained Label,PK25 |
Description
Blood Borne Pathogens Trained Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- CAT FOOTWEAR Work Boots, Composite, Men, 8, M, Black, PR (P89955)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH115)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Four Digit 2734 Placard, Width: 10-3/4" (DL177BUV)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- Nmc Safety Labels