Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Pk50, Legend/Background Color: White
Mfr # DL150BPR50
Zoro # G9387371
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL150BPR50
- Zoro # G9387371
- UPC # 88748112398
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Description
Flam/Non-Flam Blank Poison,2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1330)
- 3M Fire Barrier Sealant, 5 gal., Red (FD200-RED)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- IDESCO SAFETY Danger Logo Only Safety Tag, PK10 (KAT230AC)
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Toxic Ghs Label, Pk5, Width: 2" (GHS205AP)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234 (42234)
- Nmc Identification Labels