Shop All Identification Labels
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Rigid Plastic
Mfr # DL6BR
Zoro # G9386708
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL6BR
- Zoro # G9386708
- UPC # 88748104202
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | With Corner Holes |
Legend | Non Flammable Gas |
Background Color | White on Green |
Item | Flammable Non-Flammable Blank Poison,2 |
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Single Lane Speed Hump 10FtLx2FtW (DH-SP-21-10)
- CONDOR Safety Vest, White, Universal (8RHF7)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1528-RD_10X7 (U3-1528-RD_10X7)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- NMC Biohazard Label (S52RL)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL82BPR10)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Four Digit 2734 Placard, Background Color: Red, White (DL177BP)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- Nmc Identification Labels