Shop All Safety Tags & Identification
Nmc
Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable
Mfr # DL151BTB
Zoro # G9386629
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 2
- Material Card Stock
- Legend No Legend - Blank Square in the Middle - 2
- Height 10-3/4 in
- Tag Color Black on White
Product Information
- Brand Nmc
- MFR # DL151BTB
- Zoro # G9386629
- UPC # 88748112418
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Flammable Non-Flammable Blank Poison,2 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 2 |
Material | Card Stock |
Legend | No Legend - Blank Square in the Middle - 2 |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Format | Graphic Only |
Type | Placard |
Description
Flammable Non-Flammable Blank Poison,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- NMC Danger Do Not Open Valve Tag, Pk25 (RPT18G)
- NMC Danger High Voltage Sign (S11P)
- NMC Danger High Voltage Sign - Bilingual (ESD49PC)
- NMC Hot Dot Placard Sign, Pk10 (DL76TB10)
- NMC Radioactive 7 Dot Placard Sign (DL16TB)
- NMC Danger Do Not Operate Maintenance Lock-Out Tag, Pk25 (LOTAG33ST)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100 (DL18TB100)
- Nmc Safety Tags & Identification